Zoro Homepage
This item is Discontinued.
Coverking Seat Covers in Neoprene for 20032004 Isuzu Ascender, CSCF1IS7038 CSCF1IS7038

Seat Covers in Neoprene for 20032004 Isuzu Ascender, CSCF1IS7038 (Discontinued)

  • Mfr # CSCF1IS7038
  • Zoro # G8132552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF1IS7038
Zoro #
G8132552
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Rear
For Use With
For 2003 To 2004 Isuzu Ascender
Family Code
IS7038

Description

Seat Covers in Neoprene for 2003-2004 Isuzu Ascender - (R), 50/50 bench w/2 removable headrest, Long Wheelbase Model ONLY, REQ. PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.