Shop COVERKING

Seat Covers in Neoprene for 20032005 Dodge Trk, CSCF2DG7165

  • Mfr # CSCF2DG7165

  • Zoro # G8262673


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2003 To 2005 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7165
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2DG7165
Zoro #
G8262673
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2003 To 2005 Dodge Trk Ram250,350,2500,3500 Full
Color
Red with Black sides
Family Code
DG7165

Description

Seat Covers in Neoprene for 2003-2005 Dodge Trk Ram250,350,2500,3500 Full - (F), 40/20/40, w/console, w/o backrest knob, center seat bottom opens, pwr dr & pass seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews