Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20032005 Dodge Trk, CSCF5DG7165
Mfr # CSCF5DG7165
Zoro # G8241104
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2003 To 2005 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7165
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5DG7165
- Zoro #
- G8241104
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Yellow with Black sides
- For Use With
- For 2003 To 2005 Dodge Trk Ram250,350,2500,3500 Full
- Family Code
- DG7165
Description
Seat Covers in Neoprene for 2003-2005 Dodge Trk Ram250,350,2500,3500 Full - (F), 40/20/40, w/console, w/o backrest knob, center seat bottom opens, pwr dr & pass seat