Zoro Homepage
This item is Discontinued.
Coverking Seat Covers in Neoprene for 20032005 Ford Excursion, CSCF1FD7278 CSCF1FD7278

Seat Covers in Neoprene for 20032005 Ford Excursion, CSCF1FD7278 (Discontinued)

  • Mfr # CSCF1FD7278
  • Zoro # G8172513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF1FD7278
Zoro #
G8172513
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Front
For Use With
For 2003 To 2005 Ford Excursion
Family Code
FD7278

Description

Seat Covers in Neoprene for 2003-2005 Ford Excursion - (F), 40/20/40 w/built-in headrest, w/folding console, w/cupholder, w/lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.