Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20032006 Chevrolet Truck, CSCF2CH7358
Mfr # CSCF2CH7358
Zoro # G8276299
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2003 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
Family Code
CH7358
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2CH7358
- Zoro #
- G8276299
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2003 To 2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500
- Color
- Red with Black sides
- Family Code
- CH7358
Description
Seat Covers in Neoprene for 2003-2006 Chevrolet Truck Silverado 1500HD, 2500HD,3500 - (F), 1500HD ONLY, 50/50 Bucket, W/Armrest, W/Power Driver Seat & Manual Passenger Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.