Seat Covers in Neoprene for 20032006 GMC Truck Sierra, CSCF14GM7059

  • Mfr # CSCF14GM7059

  • Zoro # G8190339


original price:  $329.99 , new price: $280.99 , 14 percent off
new price:  $280.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2003 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7059
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF14GM7059
Zoro #
G8190339
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Medium Gray with Black sides
Seat Position
Rear
For Use With
For 2003 To 2006 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM7059

Description

Seat Covers in Neoprene for 2003-2006 GMC Truck Sierra 1500,2500(not HD) - (R), Solid Bench, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.