Shop COVERKING

Seat Covers in Neoprene for 20042004 Ford Ranger F, CSCF91FD7222

  • Mfr # CSCF91FD7222

  • Zoro # G8383240


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2004 Ford Ranger
Family Code
FD7222
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF91FD7222
Zoro #
G8383240
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Synergy Green with Black sides
For Use With
For 2004 To 2004 Ford Ranger
Family Code
FD7222

Description

Seat Covers in Neoprene for 2004-2004 Ford Ranger - (F), 60/40 bench, w/built-in headrest, w/fold-open console storage compartment, w/o lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews