Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042004 Ford Trk, CSCF1FD8454
Mfr # CSCF1FD8454
Zoro # G8173974
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2004 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD8454
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1FD8454
- Zoro #
- G8173974
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2004 To 2004 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD8454
Description
Seat Covers in Neoprene for 2004-2004 Ford Trk F-150/250/350 NO SuperDuty - (F), HERITAGE ONLY, 50/50 bucket, w/removable headrest, w/o built-in belt, w/o armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.