Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042004 Infiniti QX56, CSCF89IN7015
Mfr # CSCF89IN7015
Zoro # G8392602
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2004 Infiniti QX56
Family Code
IN7015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF89IN7015
- Zoro #
- G8392602
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- For Use With
- For 2004 To 2004 Infiniti QX56
- Color
- Inferno Orange with Black sides
- Family Code
- IN7015
Description
Seat Covers in Neoprene for 2004-2004 Infiniti QX56 - (R), Solid bench w/ 2 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov