Shop COVERKING

Seat Covers in Neoprene for 20042004 Nissan Armada, CSCF2NS7098

  • Mfr # CSCF2NS7098

  • Zoro # G8307954


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2004 Nissan Armada
Family Code
NS7098
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF2NS7098
Zoro #
G8307954
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2004 Nissan Armada
Color
Red with Black sides
Family Code
NS7098

Description

Seat Covers in Neoprene for 2004-2004 Nissan Armada - (R), Solid bench w/ 2 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews