Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042004 Nissan Tsuru, CSCF5NS7070
Mfr # CSCF5NS7070
Zoro # G8274479
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2004 Nissan Tsuru
Family Code
NS7070
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5NS7070
- Zoro #
- G8274479
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Yellow with Black sides
- For Use With
- For 2004 To 2004 Nissan Tsuru
- Family Code
- NS7070
Description
Seat Covers in Neoprene for 2004-2004 Nissan Tsuru - (F), 50/50 w/built-in headrest, w/o side airbag, w/o power seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.