Seat Covers in Neoprene for 20042004 Nissan Tsuru, CSCF91NS7071

  • Mfr # CSCF91NS7071

  • Zoro # G8380720


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2004 Nissan Tsuru
Family Code
NS7071
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF91NS7071
Zoro #
G8380720
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Rear
For Use With
For 2004 To 2004 Nissan Tsuru
Family Code
NS7071

Description

Seat Covers in Neoprene for 2004-2004 Nissan Tsuru - (R), Solid bench, w/o armrest, w/o headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.