Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042004 Toyota Truck, CSCF91TT7036
Mfr # CSCF91TT7036
Zoro # G8339953
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2004 Toyota Truck Tundra
Family Code
TT7036
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF91TT7036
- Zoro #
- G8339953
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Synergy Green with Black sides
- Seat Position
- Rear
- For Use With
- For 2004 To 2004 Toyota Truck Tundra
- Family Code
- TT7036
Description
Seat Covers in Neoprene for 2004-2004 Toyota Truck Tundra - (R), DOUBLE CAB, 60/40 Split Bench w/rmvbl hdrst,w/armrest,w/built-in center seatbelt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov