Seat Covers in Neoprene for 20042004 Volkswagen Golf , CSCF89VW9278

  • Mfr # CSCF89VW9278

  • Zoro # G8379810


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2004 Volkswagen Golf / GTI / Golf R
Family Code
VW9278
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF89VW9278
Zoro #
G8379810
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Inferno Orange with Black sides
Seat Position
Front
For Use With
For 2004 To 2004 Volkswagen Golf / GTI / Golf R
Family Code
VW9278

Description

Seat Covers in Neoprene for 2004-2004 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI 1.8T, 50/50 bucket sport seat, w/side airbag, w/lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.