Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042004 Volkswagen Touareg, CSCF1VW7162
Mfr # CSCF1VW7162
Zoro # G8212790
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2004 Volkswagen Touareg
Family Code
VW7162
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1VW7162
- Zoro #
- G8212790
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Rear
- For Use With
- For 2004 To 2004 Volkswagen Touareg
- Family Code
- VW7162
Description
Seat Covers in Neoprene for 2004-2004 Volkswagen Touareg - (R),60/40 w/armrst, w/o slide cupholder,(WARNING - CHILD-SEAT BRACE CUT-OUTS NOT AVAIL AT THIS TIME)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov