Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042005 Ford Ranger R, CSCF5FD7224
Mfr # CSCF5FD7224
Zoro # G8316792
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2005 Ford Ranger
Family Code
FD7224
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5FD7224
- Zoro #
- G8316792
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Yellow with Black sides
- For Use With
- For 2004 To 2005 Ford Ranger
- Family Code
- FD7224
Description
Seat Covers in Neoprene for 2004-2005 Ford Ranger - (R), 50/50 Jump Seats, 4-Door SuperCab ONLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.