Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042005 Honda Civic Coupe, CSCF1HD7312
Mfr # CSCF1HD7312
Zoro # G8199168
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2005 Honda Civic Coupe
Family Code
HD7312
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1HD7312
- Zoro #
- G8199168
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2004 To 2005 Honda Civic Coupe
- Family Code
- HD7312
Description
Seat Covers in Neoprene for 2004-2005 Honda Civic Coupe - (F), VALUE PACKAGE MODEL, 50/50 bucket, w/removable headrest, w/o side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov