Seat Covers in Neoprene for 20042005 Toyota Prius, CSCF1TT7023

  • Mfr # CSCF1TT7023

  • Zoro # G8204302


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2005 Toyota Prius
Family Code
TT7023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCF1TT7023
Zoro #
G8204302
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Black
Seat Position
Rear
For Use With
For 2004 To 2005 Toyota Prius
Family Code
TT7023

Description

Seat Covers in Neoprene for 2004-2005 Toyota Prius - (R), 60/40 split rear bench w/removable headrest, armrest is accessible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.