Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042006 Chevrolet ChevyC2, CSCF2CH7955
Mfr # CSCF2CH7955
Zoro # G8319522
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2006 Chevrolet ChevyC2
Family Code
CH7955
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2CH7955
- Zoro #
- G8319522
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Red with Black sides
- For Use With
- For 2004 To 2006 Chevrolet ChevyC2
- Family Code
- CH7955
Description
Seat Covers in Neoprene for 2004-2006 Chevrolet ChevyC2 - (F), 5-PUERTAS, 50/50 bucket, w/adjustable headrest, MEXICAN-MARKET ONLY