Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042006 Chevrolet ChevyC2, CSCF91CH7958
Mfr # CSCF91CH7958
Zoro # G8356150
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2006 Chevrolet ChevyC2
Family Code
CH7958
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF91CH7958
- Zoro #
- G8356150
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Synergy Green with Black sides
- For Use With
- For 2004 To 2006 Chevrolet ChevyC2
- Family Code
- CH7958
Description
Seat Covers in Neoprene for 2004-2006 Chevrolet ChevyC2 - (R), 5-PUERTAS, solid bench, w/solid folding backrest, w/o headrest, MEXICAN-MARKET ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov