Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042006 Honda Element, CSCF12HD7422
Mfr # CSCF12HD7422
Zoro # G8212039
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2006 Honda Element
Family Code
HD7422
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12HD7422
- Zoro #
- G8212039
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Front
- For Use With
- For 2004 To 2006 Honda Element
- Family Code
- HD7422
Description
Seat Covers in Neoprene for 2004-2006 Honda Element - (F), EX MODEL, 50/50 Bucket, W/Removable Headrest, W/Dr Armrest, W/Pass Armrest, W/Side Airbag