Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042006 Jeep Wrangler, CSCF5JP7102
Mfr # CSCF5JP7102
Zoro # G8332168
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2006 Jeep Wrangler
Family Code
JP7102
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5JP7102
- Zoro #
- G8332168
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Yellow with Black sides
- For Use With
- For 2004 To 2006 Jeep Wrangler
- Family Code
- JP7102
Description
Seat Covers in Neoprene for 2004-2006 Jeep Wrangler - (R), UNLIMITED MODEL, Solid Bench