Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042006 Lexus RX F, CSCF91LX7015
Mfr # CSCF91LX7015
Zoro # G8424023
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2006 Lexus RX
Family Code
LX7015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF91LX7015
- Zoro #
- G8424023
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Synergy Green with Black sides
- For Use With
- For 2004 To 2006 Lexus RX
- Family Code
- LX7015
Description
Seat Covers in Neoprene for 2004-2006 Lexus RX - (F), RX330, 50/50 bucket w/armrest, w/removable headrest, W/SIDE AIRBAG