Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042006 Toyota Highlander, CSCF14TT7340
Mfr # CSCF14TT7340
Zoro # G8337208
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2006 Toyota Highlander
Family Code
TT7340
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF14TT7340
- Zoro #
- G8337208
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Medium Gray with Black sides
- For Use With
- For 2004 To 2006 Toyota Highlander
- Family Code
- TT7340
Description
Seat Covers in Neoprene for 2004-2006 Toyota Highlander - (R), LIMITED MODEL, Third Row, Solid bench