Shop COVERKING

Seat Covers in Neoprene for 20042007 Buick Rendezvous, CSCF5BK7103

  • Mfr # CSCF5BK7103

  • Zoro # G8302512


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2007 Buick Rendezvous
Family Code
BK7103
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF5BK7103
Zoro #
G8302512
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Yellow with Black sides
For Use With
For 2004 To 2007 Buick Rendezvous
Family Code
BK7103

Description

Seat Covers in Neoprene for 2004-2007 Buick Rendezvous - (F), 50/50 bucket w/adjustable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews