Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042007 Ford FreeSTAR, CSCF3FD7232
Mfr # CSCF3FD7232
Zoro # G8306819
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Family Code
FD7232
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3FD7232
- Zoro #
- G8306819
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Middle
- Color
- Blue with Black sides
- For Use With
- For 2004 To 2007 Ford FreeSTAR Minivan
- Family Code
- FD7232
Description
Seat Covers in Neoprene for 2004-2007 Ford FreeSTAR Minivan - (M), Solid bench w/2 removable headrests, w/armrest