Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042007 Hummer H2 suV, CSCF12HM7017
Mfr # CSCF12HM7017
Zoro # G8217709
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Middle
For Use With
For 2004 To 2007 Hummer H2 suV (sport utility VEHICLE)
Family Code
HM7017
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12HM7017
- Zoro #
- G8217709
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Middle
- For Use With
- For 2004 To 2007 Hummer H2 suV (sport utility VEHICLE)
- Family Code
- HM7017
Description
Seat Covers in Neoprene for 2004-2007 Hummer H2 suV (sport utility VEHICLE) - (M), 60/40 split bench, w/flip-back headrests, Second Row ..(SEWING INST FOR PROD)