Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042008 Acura TSX F, CSCF5AC7037
Mfr # CSCF5AC7037
Zoro # G8267494
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2008 Acura TSX
Family Code
AC7037
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5AC7037
- Zoro #
- G8267494
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- Color
- Yellow with Black sides
- For Use With
- For 2004 To 2008 Acura TSX
- Family Code
- AC7037
Description
Seat Covers in Neoprene for 2004-2008 Acura TSX - (F), 50/50 bucket, with standard side airbag