Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042008 Acura TSX R, CSCF2AC7038
Mfr # CSCF2AC7038
Zoro # G8292310
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2008 Acura TSX
Family Code
AC7038
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF2AC7038
- Zoro #
- G8292310
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- Color
- Red with Black sides
- For Use With
- For 2004 To 2008 Acura TSX
- Family Code
- AC7038
Description
Seat Covers in Neoprene for 2004-2008 Acura TSX - (R), Solid Bottom, 60/40 backrst,.BOTTOM & OUTER BACKREST SECTIONS NEED REMOV (Sp Sew Inst Req Prod)