Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042008 Honda Pilot F, CSCF1HD9792
Mfr # CSCF1HD9792
Zoro # G8122323
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2008 Honda Pilot
Family Code
HD9792
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1HD9792
- Zoro #
- G8122323
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2004 To 2008 Honda Pilot
- Family Code
- HD9792
Description
Seat Covers in Neoprene for 2004-2008 Honda Pilot - (F), LX & VP Models, 50/50 bkt, w/rmv solid hdrst, w/side airbag, w/driver inner manual lumbar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov