Shop COVERKING

Seat Covers in Neoprene for 20042008 Mazda 3 F, CSCF89MA7074

  • Mfr # CSCF89MA7074

  • Zoro # G8461062


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2008 Mazda 3
Family Code
MA7074
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF89MA7074
Zoro #
G8461062
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Inferno Orange with Black sides
For Use With
For 2004 To 2008 Mazda 3
Family Code
MA7074

Description

Seat Covers in Neoprene for 2004-2008 Mazda 3 - (F), 50/50 bucket w/removable headrest, w/o side airbag, w/o lumbar, NOT FOR MAZDASPEED MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews