Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042008 Pontiac Grand Prix, CSCF12PN7071
Mfr # CSCF12PN7071
Zoro # G8168578
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2004 To 2008 Pontiac Grand Prix
Family Code
PN7071
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF12PN7071
- Zoro #
- G8168578
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Charcoal with Black sides
- Seat Position
- Rear
- For Use With
- For 2004 To 2008 Pontiac Grand Prix
- Family Code
- PN7071
Description
Seat Covers in Neoprene for 2004-2008 Pontiac Grand Prix - (R), 60/40 w/built-in headrest, REQUIRES PROFESSIONAL INSTALLATION