Shop COVERKING

Seat Covers in Neoprene for 20042010 BMW X3 F, CSCF89BM7178

  • Mfr # CSCF89BM7178

  • Zoro # G8405324


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2010 BMW X3
Family Code
BM7178
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF89BM7178
Zoro #
G8405324
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2010 BMW X3
Color
Inferno Orange with Black sides
Family Code
BM7178

Description

Seat Covers in Neoprene for 2004-2010 BMW X3 - (F), E83, 50/50 bucket, w/remov hdrst, w/pwr, for flat bottm seat, NOT FOR BOLSTER BOTTOM SPORT SEAT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews