Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042010 Chevrolet Colorado, CSCF1CH7936
Mfr # CSCF1CH7936
Zoro # G8123452
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7936
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1CH7936
- Zoro #
- G8123452
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2004 To 2010 Chevrolet Colorado
- Family Code
- CH7936
Description
Seat Covers in Neoprene for 2004-2010 Chevrolet Colorado - (F), 60/40 split bench, w/console, w/armrst, w/dr lumbr, w/btm lever for dr & pass. - REGULAR CAB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov