Shop COVERKING

Seat Covers in Neoprene for 20042010 Chevrolet Colorado, CSCF3CH7999

  • Mfr # CSCF3CH7999

  • Zoro # G8315060


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7999
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF3CH7999
Zoro #
G8315060
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Color
Blue with Black sides
Family Code
CH7999

Description

Seat Covers in Neoprene for 2004-2010 Chevrolet Colorado - (F), 50/50 manual highback bucket, w/o backrest lever-dr, w/bottom lever dr & pass, w/o turning knob

Ratings & reviews