Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20042010 GMC Canyon F, CSCF91GM7576
Mfr # CSCF91GM7576
Zoro # G8405108
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2004 To 2010 GMC Canyon
Family Code
GM7576
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF91GM7576
- Zoro #
- G8405108
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2004 To 2010 GMC Canyon
- Color
- Synergy Green with Black sides
- Family Code
- GM7576
Description
Seat Covers in Neoprene for 2004-2010 GMC Canyon - (F), 60/40 split bench, w/console, w/armrst, w/dr lumbr, w/btm lever for dr & pass. - REGULAR CAB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov