Shop COVERKING

Seat Covers in Neoprene for 20052005 Chevrolet Cobalt, CSCF89CH7855

  • Mfr # CSCF89CH7855

  • Zoro # G8375601


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH7855
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF89CH7855
Zoro #
G8375601
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
Color
Inferno Orange with Black sides
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH7855

Description

Seat Covers in Neoprene for 2005-2005 Chevrolet Cobalt - (R), LT SEDAN, 60/40 split bench ..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews