Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052005 GMC Envoy XUV, CSCF14GM7572
Mfr # CSCF14GM7572
Zoro # G8205669
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2005 GMC Envoy XUV
Family Code
GM7572
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF14GM7572
- Zoro #
- G8205669
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Medium Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2005 To 2005 GMC Envoy XUV
- Family Code
- GM7572
Description
Seat Covers in Neoprene for 2005-2005 GMC Envoy XUV - (R), 60/40 Split Bench,W/Removable Headrest,W/O Armrest, w/center shoulder belt