Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052005 GMC Envoy XUV, CSCF3GM7484
Mfr # CSCF3GM7484
Zoro # G8314640
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2005 GMC Envoy XUV
Family Code
GM7484
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF3GM7484
- Zoro #
- G8314640
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Blue with Black sides
- Seat Position
- Front
- For Use With
- For 2005 To 2005 GMC Envoy XUV
- Family Code
- GM7484
Description
Seat Covers in Neoprene for 2005-2005 GMC Envoy XUV - (F), 50/50 bucket w/removable headrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.