Shop COVERKING

Seat Covers in Neoprene for 20052005 Honda Accord Sedan, CSCF91HD7269

  • Mfr # CSCF91HD7269

  • Zoro # G8459461


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2005 Honda Accord Sedan
Family Code
HD7269
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF91HD7269
Zoro #
G8459461
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Synergy Green with Black sides
For Use With
For 2005 To 2005 Honda Accord Sedan
Family Code
HD7269

Description

Seat Covers in Neoprene for 2005-2005 Honda Accord Sedan - (F), LX MODEL, 50/50 bucket w/removable headrst, w/side airbag, w/o lumbar lever

Ratings & reviews