Seat Covers in Neoprene for 20052005 Infiniti G35 Coupe, CSCF91IN9314

  • Mfr # CSCF91IN9314

  • Zoro # G8393652


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2005 Infiniti G35 Coupe
Family Code
IN9314
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF91IN9314
Zoro #
G8393652
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Synergy Green with Black sides
Seat Position
Front
For Use With
For 2005 To 2005 Infiniti G35 Coupe
Family Code
IN9314

Description

Seat Covers in Neoprene for 2005-2005 Infiniti G35 Coupe - (F), 50/50 bkt, w/side airbag, w/pas ctr backside lvr, w/dr ctr backside lvr, w/shoulder-belt loop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.