Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052005 Nissan Armada, CSCF5NS7258
Mfr # CSCF5NS7258
Zoro # G8313904
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2005 Nissan Armada
Family Code
NS7258
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF5NS7258
- Zoro #
- G8313904
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Rear
- For Use With
- For 2005 To 2005 Nissan Armada
- Color
- Yellow with Black sides
- Family Code
- NS7258
Description
Seat Covers in Neoprene for 2005-2005 Nissan Armada - (R), Solid bench w/ 2 removable headrests
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.