Shop COVERKING

Seat Covers in Neoprene for 20052005 Nissan Armada, CSCF91NS7258

  • Mfr # CSCF91NS7258

  • Zoro # G8392611


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2005 Nissan Armada
Family Code
NS7258
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCF91NS7258
Zoro #
G8392611
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
Color
Synergy Green with Black sides
For Use With
For 2005 To 2005 Nissan Armada
Family Code
NS7258

Description

Seat Covers in Neoprene for 2005-2005 Nissan Armada - (R), Solid bench w/ 2 removable headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews