Shop COVERKING

Seat Covers in Neoprene for 20052005 Nissan Titan, CSCF14NS7228

  • Mfr # CSCF14NS7228

  • Zoro # G8342902


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2005 Nissan Titan
Family Code
NS7228
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF14NS7228
Zoro #
G8342902
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Front
Color
Medium Gray with Black sides
For Use With
For 2005 To 2005 Nissan Titan
Family Code
NS7228

Description

Seat Covers in Neoprene for 2005-2005 Nissan Titan - (F), 40/20/40 split, w/man seats, w/lmbr, w/o fold pas st, w/open cnsl, w/o side airbg, SE King Cab

Ratings & reviews