Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052005 Pontiac Montana, CSCF1PN7218
Mfr # CSCF1PN7218
Zoro # G8167141
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2005 Pontiac Montana
Family Code
PN7218
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF1PN7218
- Zoro #
- G8167141
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2005 To 2005 Pontiac Montana
- Family Code
- PN7218
Description
Seat Covers in Neoprene for 2005-2005 Pontiac Montana - (F), SV6 Model ONLY, 50/50 bucket, w/adj. headrest, w/armrest, w/seat-mounted side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov