Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052005 Volkswagen Jetta , CSCF1VW7090
Mfr # CSCF1VW7090
Zoro # G8193979
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2005 Volkswagen Jetta / GLI
Family Code
VW7090
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF1VW7090
- Zoro #
- G8193979
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Black
- Seat Position
- Front
- For Use With
- For 2005 To 2005 Volkswagen Jetta / GLI
- Family Code
- VW7090
Description
Seat Covers in Neoprene for 2005-2005 Volkswagen Jetta / GLI - (F), 4th Gen old body, GLI, NOT 6-SPEED MANUAL MODEL,50/50 Bukt Sport Seat, w/side airbag