Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052006 Lexus ES F, CSCF89LX9367
Mfr # CSCF89LX9367
Zoro # G8460344
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2006 Lexus ES
Family Code
LX9367
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCF89LX9367
- Zoro #
- G8460344
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Color
- Inferno Orange with Black sides
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Lexus ES
- Family Code
- LX9367
Description
Seat Covers in Neoprene for 2005-2006 Lexus ES - (F), 50/50 Bucket, w/removable headrest, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.