Shop COVERKING

Seat Covers in Neoprene for 20052006 Nissan Altima, CSCF91NS7156

  • Mfr # CSCF91NS7156

  • Zoro # G8378849


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2006 Nissan Altima
Family Code
NS7156
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCF91NS7156
Zoro #
G8378849
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Neoprene
Seat Position
Rear
For Use With
For 2005 To 2006 Nissan Altima
Color
Synergy Green with Black sides
Family Code
NS7156

Description

Seat Covers in Neoprene for 2005-2006 Nissan Altima - (R), 60/40 split backrst, w/amrst..BOTTOM & OUTER BACKREST NEED REMOVED (SEWING INST FOR PRODUCTION)

Ratings & reviews