Seat Covers in Neoprene for 20052006 Nissan Pathfinder, CSCF2NS7239

  • Mfr # CSCF2NS7239

  • Zoro # G8322882


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Neoprene
Seat Position
Middle
For Use With
For 2005 To 2006 Nissan Pathfinder
Family Code
NS7239
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCF2NS7239
Zoro #
G8322882
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neoprene
Color
Red with Black sides
Seat Position
Middle
For Use With
For 2005 To 2006 Nissan Pathfinder
Family Code
NS7239

Description

Seat Covers in Neoprene for 2005-2006 Nissan Pathfinder - (M), Second Row, 40/20/40, without armrest ..SPECIAL SEWING INSTRUCTION REQ FOR PRODUCTION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.