Shop COVERKING
See all product information
Create Account
Seat Covers in Neoprene for 20052006 Pontiac Pursuit, CSCF14PN7354
Mfr # CSCF14PN7354
Zoro # G8259158
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Neoprene
Seat Position
Front
For Use With
For 2005 To 2006 Pontiac Pursuit
Family Code
PN7354
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCF14PN7354
- Zoro #
- G8259158
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Neoprene
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Pontiac Pursuit
- Color
- Medium Gray with Black sides
- Family Code
- PN7354
Description
Seat Covers in Neoprene for 2005-2006 Pontiac Pursuit - (F), CANADIAN, SEDAN, 50/50 bukt, w/remov hdrst, w/o dr lumbar knob on bottm cushion
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.